Shop All Fireplace Mantels
Ekena Millwork
Kit w/ Ashford Corbels, Premium Mahogany, 8"H x 10"D x 48"W Rough Cedar Faux Wood Fireplace ManteL
Mfr # MANURC08X10X48ASZM
Zoro # G004572029
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Height x Depth) 8"H x 10"D
- Size (Width) 48"W
- Texture Rough Cedar
- Finish Premium Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # MANURC08X10X48ASZM
- Zoro # G004572029
- Country of Origin United States
- Category Fireplace Mantels
Dimensions
Size (Height x Depth) | 8"H x 10"D |
Size (Width) | 48"W |
Details
Texture | Rough Cedar |
Finish | Premium Mahogany |
Description
Made to last, our faux wood mantels beautifully replicate the weathered texture and finish of real wood beams. The hollow 3-sided U-style beam closed on both ends, easily installs by fastening the beam to lumber on the wall. Add rustic flare, warmth, and charm to any space by using them as floating shelves. Choose to display with or without the included corbels (shipped unattached). This finely crafted mantel is easy to install with just a few simple steps. Select unfinished or any of our beautiful finishes to perfectly complement your existing decor. Slight variations in distressing and finish may occur.
- Corbel Dimensions: 4 3/4"W x 8"H x 8 1/2"D
- Every batch is hand finished and will have varying undertones and colors
- Authentic realistic wood textures
- Made of high density polyurethane, extremely durable and no maintenance
- Available in multiple widths, depths and heights to fit virtually any project need
- Choose from 3 styles of matching faux wood corbel options to complete your mantel look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA MILTEX Builder'S Best Inc. 110108 4 Inch Dryer Vent Close Clearance Elbow (89610)
- CADET 72" Electric Baseboard Heater, White, 1500W, 120V (6F1500-1W)
- TPI INDUSTRIAL TPI 24" Industrial Floor Fan, 2,100 CFM, 1/8 HP (F24TE)
- B & K Dial 1 in. H X 1 in. W Silver Steel Blower Shaft (6736)
- EKENA MILLWORK 9 1/4"W x 8 1/4"D x 41 3/4"H Monique Classic Surround (SUR42X09X08MO)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- EKENA MILLWORK 7 7/8"W x 7"D x 41 1/4"H Colton Surround (SUR41X07X07CO)
- EKENA MILLWORK 11 7/8"W x 12 3/4"D x 41 3/4"H Queenstown Surround (SUR42X12X13QU)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4Hx8Dx72L (4872b)
- Ekena Millwork Fireplace Mantels