Shop All Gable Brackets
Ekena Millwork
Kennewick Timber Gable Bracket, Western Red Cedar, 36"W x 23"H x 1 1/2"D x 3 1/2"F, 15/12 Pitch
Mfr # GBW036X23X0204KEN00SWR
Zoro # G604777893
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Western Red Cedar
- Size (Width x Height, Pitch) 36"W x 23"H (15/12 P)
- Wood Species Western Red Cedar
- Size (Depth x Face) 1 1/2"D x 3 1/2"F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GBW036X23X0204KEN00SWR
- Zoro # G604777893
- Country of Origin United States
- Category Gable Brackets
Dimensions
Size (Width x Height, Pitch) | 36"W x 23"H (15/12 P) |
Size (Depth x Face) | 1 1/2"D x 3 1/2"F |
Details
Finish | Western Red Cedar |
Wood Species | Western Red Cedar |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood gable brackets will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection.
- Authentic detail and craftsmanship. Can be painted, stained, or clear coated-Perfect for Craftsman, Rustic, and Traditional Homes-Can be used on the interior or exterior-Custom sizes and designs available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-044)
- DELTANA Cement Floor Mount Bumper With Holder Oil Rubbed Bronze (DSF444U10B)
- VON DUPRIN Von Duprin Accessories (98ALK 3FT US3)
- MAG-MATE Ring Magnet, Neodymium, 1/4 in. (NE365200250NP35)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 72"W x 36"H x 6"D x 6"F, 12/12 Pitch (GBP072X36X0606SAR00)
- EKENA MILLWORK Davenport Smooth Timber Gable Bracket, Douglas Fir, 84"W x 35"H x 3 1/2"D x 5 1/2"F, 10/12 Pitch (GBW084X35X0406DAV00SDF)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 96"W x 16"H x 2"D x 4"F, 4/12 Pitch (GBP096X16X0204SAR00)
- EKENA MILLWORK Redmond Architectural Grade PVC Gable Bracket, 108"W x 27"H x 4"D x 6"F, 6/12 Pitch (GBP108X27X0406RED00)
- EKENA MILLWORK Davenport Rough Sawn Timber Gable Bracket, Western Red Cedar, 108"W x 40"H x 4"D x 6"F, 9/12 Pitch (GBW108X40X0406DAV00RWR)
- EKENA MILLWORK Saratoga Rough Sawn Timber Gable Bracket, Douglas Fir, 72"W x 39"H x 2"D x 4"F, 13/12 Pitch (GBW072X39X0204SAR00RDF)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 60"W x 10"H x 4"D x 4"F, 4/12 Pitch (GBP060X10X0404EUG00)
- Ekena Millwork Gable Brackets