Shop All Gable Brackets
Ekena Millwork
Kennewick Rough Sawn Timber Gable Bracket, Douglas Fir, 72"W x 48"H x 2"D x 6"F, 16/12 Pitch
Mfr # GBW072X48X0206KEN00RDF
Zoro # G504777139
product price: $439.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$439.99
Free 30-Day Returns
Key Features
- Finish Douglas Fir
- Size (Width x Height, Pitch) 72"W x 48"H (16/12 P)
- Wood Species Douglas Fir
- Size (Depth x Face) 2"D x 6"F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GBW072X48X0206KEN00RDF
- Zoro # G504777139
- Country of Origin United States
- Category Gable Brackets
Dimensions
Size (Width x Height, Pitch) | 72"W x 48"H (16/12 P) |
Size (Depth x Face) | 2"D x 6"F |
Details
Finish | Douglas Fir |
Wood Species | Douglas Fir |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood gable brackets will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection.
- Authentic detail and craftsmanship. Can be painted, stained, or clear coated-Perfect for Craftsman, Rustic, and Traditional Homes-Can be used on the interior or exterior-Custom sizes and designs available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK491610BM)
- AMEROCK Arc 3 inch 76mm Center-to-Center Polished Chrome Cabinet Pull, 10PK (1875359)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2)
- HANGMAN Heavy Duty Hangman Mirror and Picture Hanging Brackets 30" w/ Level and WallDogs, Holds 300 lbs. (HM-30D)
- EKENA MILLWORK Saratoga Rough Sawn Timber Gable Bracket, Douglas Fir, 72"W x 39"H x 2"D x 4"F, 13/12 Pitch (GBW072X39X0204SAR00RDF)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 36"W x 18"H x 4"D x 4"F, 12/12 Pitch (GBP036X18X0404EUG00)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 72"W x 36"H x 6"D x 6"F, 12/12 Pitch (GBP072X36X0606SAR00)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 72"W x 12"H x 4"D x 4"F, 4/12 Pitch (GBP072X12X0404EUG00)
- EKENA MILLWORK Redmond Architectural Grade PVC Gable Bracket, 108"W x 27"H x 4"D x 6"F, 6/12 Pitch (GBP108X27X0406RED00)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 96"W x 16"H x 2"D x 4"F, 4/12 Pitch (GBP096X16X0204SAR00)
- EKENA MILLWORK Davenport Smooth Timber Gable Bracket, Douglas Fir, 84"W x 35"H x 3 1/2"D x 5 1/2"F, 10/12 Pitch (GBW084X35X0406DAV00SDF)
- Ekena Millwork Gable Brackets