Shop All Gable Brackets
Ekena Millwork
Kennewick Rough Sawn Timber Gable Bracket, Douglas Fir, 72"W x 30"H x 2"D x 6"F, 10/12 Pitch
Mfr # GBW072X30X0206KEN00RDF
Zoro # G004784910
product price: $365.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$365.99
Free 30-Day Returns
Key Features
- Finish Douglas Fir
- Size (Width x Height, Pitch) 72"W x 30"H (10/12 P)
- Wood Species Douglas Fir
- Size (Depth x Face) 2"D x 6"F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GBW072X30X0206KEN00RDF
- Zoro # G004784910
- Country of Origin United States
- Category Gable Brackets
Dimensions
Size (Width x Height, Pitch) | 72"W x 30"H (10/12 P) |
Size (Depth x Face) | 2"D x 6"F |
Details
Finish | Douglas Fir |
Wood Species | Douglas Fir |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood gable brackets will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection.
- Authentic detail and craftsmanship. Can be painted, stained, or clear coated-Perfect for Craftsman, Rustic, and Traditional Homes-Can be used on the interior or exterior-Custom sizes and designs available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Coat Hook, 8 Hooks, 24 In W, Satin Aluminum (224SA)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 10" CTC PULL (1017-3C.710CU)
- BANSBACH EASYLIFT Shock Absorber, 154 lb., M20x1.5, 55mm L (FV-2008L-S)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 626)
- EKENA MILLWORK Bellingham Timber Gable Bracket, Western Red Cedar, 60"W x 27"H x 1 1/2"D x 3 1/2"F, 11/12 Pitch (GBW060X27X0204BEL00SWR)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 72"W x 12"H x 4"D x 4"F, 4/12 Pitch (GBP072X12X0404EUG00)
- EKENA MILLWORK Redmond Architectural Grade PVC Gable Bracket, 108"W x 27"H x 4"D x 6"F, 6/12 Pitch (GBP108X27X0406RED00)
- EKENA MILLWORK Kennewick Timber Gable Bracket, Western Red Cedar, 72"W x 24"H x 1 1/2"D x 3 1/2"F, 8/12 Pitch (GBW072X24X0204KEN00SWR)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 72"W x 27"H x 6"D x 6"F, 9/12 Pitch (GBP072X27X0606SAR00)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 96"W x 16"H x 2"D x 4"F, 4/12 Pitch (GBP096X16X0204SAR00)
- Ekena Millwork Gable Brackets