Shop All Gable Brackets
Ekena Millwork
Kennewick Architectural Grade PVC Gable Bracket, 108"W x 22 1/2"H x 4"D x 6"F, 5/12 Pitch
Mfr # GBP108X23X0406KEN00
Zoro # G904691981
product price: $721.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$721.99
Free 30-Day Returns
Key Features
- Size (Width x Height, Pitch) 108"W x 22 1/2"H (5/12 Pitch)
- Beam Size (Depth x Face) 4"D x 6"F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GBP108X23X0406KEN00
- Zoro # G904691981
- Country of Origin United States
- Category Gable Brackets
Dimensions
Size (Width x Height, Pitch) | 108"W x 22 1/2"H (5/12 Pitch) |
Beam Size (Depth x Face) | 4"D x 6"F |
Description
Increase the value of your home and create a signature focal point with an affordable, easily installed decorative gable truss. PVC pediments are non-porous and hold up against the natural elements. The PVC gable pediment will not peel, warp, splinter or decay. It is immediately ready for paint to match your current color scheme. Gable brackets, gable pediments, gingerbreads, and porch brackets are defining additions to historical and Victorian homes. The crisp detailed craftsmanship and traditional charm of gable decorations can greatly enhance the exterior of a house or simply provide the perfect finishing touch.
- Maintenance-free brackets are impervious to the natural elements
- Pitches available in 4/12 thru 16/12, call for custom pitches
- Single piece is lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Spruce up roof and pergola peaks, porches and entryways
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSSLARE METAL MOUNTING HOUSING FOR PIEZO REX BUTTONS (ROS-MP-16)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 30"W x 18"H x 3/8"P (WALP30X18X037PRE)
- LTL SPECTRUM Contempra Folding Door Expansion Kit, 24 to 36 in W, 80 in H, Vinyl Door (CT3280TL)
- BALDWIN ESTATE Single Passage Rosettes Distressed Oil Rubbed Bronze (R017.402.IPS)
- EKENA MILLWORK Saratoga Rough Sawn Timber Gable Bracket, Western Red Cedar, 72"W x 24"H x 2"D x 4"F, 8/12 Pitch (GBW072X24X0204SAR00RWR)
- EKENA MILLWORK Davenport Rough Sawn Timber Gable Bracket, Western Red Cedar, 108"W x 40"H x 4"D x 6"F, 9/12 Pitch (GBW108X40X0406DAV00RWR)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 72"W x 27"H x 6"D x 6"F, 9/12 Pitch (GBP072X27X0606SAR00)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 72"W x 36"H x 6"D x 6"F, 12/12 Pitch (GBP072X36X0606SAR00)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 72"W x 12"H x 4"D x 4"F, 4/12 Pitch (GBP072X12X0404EUG00)
- EKENA MILLWORK Redmond Rough Sawn Timber Gable Bracket, Douglas Fir, 60"W x 27"H x 2"D x 6"F, 11/12 Pitch (GBW060X27X0206RED00RDF)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 60"W x 10"H x 4"D x 4"F, 4/12 Pitch (GBP060X10X0404EUG00)
- Ekena Millwork Gable Brackets