Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 42"H
Mfr # BKT04X34X42IMP01RDF
Zoro # G404708912
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 34"D x 42"H
- Width 4"W
- Finish Rough Sawn
- Wood Species Douglas Fir
- Design Imperial Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT04X34X42IMP01RDF
- Zoro # G404708912
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 34"D x 42"H |
Width | 4"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Item | Bracket |
Design | Imperial Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- ZORO SELECT O-Ring, Dash 236, Buna N, 0.13 In., PK10 (1RHJ6)
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810108N)
- MAG-MATE Rectangular Fixture Magnet, 300 lb. Pull (MQ1132)
- EKENA MILLWORK 4"W x 20"D x 20"H Imperial Bracket (BKT20X20X04IM)
- EKENA MILLWORK Thorton Block Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 6"W x 24"D x 24"H (BKT0604X24X24THR05RWR)
- EKENA MILLWORK Bordeaux Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06BO)
- EKENA MILLWORK 3 1/2"W x 4"D x 6 1/2"H Capistrano Mission Wood Vintage Decor Corbel, Chalk Dust White (CORWD03X04X06CPWH)
- EKENA MILLWORK Imperial Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 24"D x 24"H (BKT0402X24X24IMP03RWR)
- EKENA MILLWORK Funston Block Smooth Bracket, Douglas Fir, 3 1/2"W x 22"D x 30"H (BKT04X22X30FST05SDF)
- EKENA MILLWORK 2"W x 11 7/8"D x 11 7/8"H Ashford Bracket (BKT02X11X11AS)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers