Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 22"D x 22"H
Mfr # BKT04X22X22IMP01RDF
Zoro # G304678452
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 22"D x 22"H
- Width 4"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Imperial Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT04X22X22IMP01RDF
- Zoro # G304678452
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 22"D x 22"H |
Width | 4"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Item | Bracket |
Design | Imperial Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 8" x 1-1/4" Conversion Plate (ST386PC)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3651D045KD)
- DELTANA Bright Chrome Spring Hinge, Material: Brass (DASH95U26)
- EKENA MILLWORK 7"W x 8 1/2"D x 26"H Medium Jumbo Traditional Wood Corbel, Cherry (CORW07X09X26TRCH)
- EKENA MILLWORK Amber Architectural Grade PVC Bracket, 5/8"W X 10"D X 10"H (BKTP01X10X10AE)
- EKENA MILLWORK 2 1/2"W x 4"D x 6"H Small Gomez Wood Bracket, Rubberwood (BKTW02X04X06GORW)
- EKENA MILLWORK 2 1/2"W x 6"D x 8"H Medium Thompson Wood Bracket, Rubberwood (BKTW02X06X08TMRW)
- EKENA MILLWORK Thorton Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 16"D x 28"H (BKT04X16X28THR01RDF)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06WW)
- OSBORNE WOOD PRODUCTS 3 x 4 x 11 Contemporary Shelf Bracket in Black Walnut (340855W)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers