Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Imperial Slat Rough Sawn Outlooker, Douglas Fir, 8"W x 14"D x 22"H
Mfr # OUT08X14X22IMP06RDF
Zoro # G204817593
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Imperial Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # OUT08X14X22IMP06RDF
- Zoro # G204817593
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 14"D x 22"H |
Width | 8"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Design | Imperial Slat |
Item | Outlooker |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 10"D x 18"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X10X18THR00RWR)
- RICHELIEU HARDWARE 8 13/16-inch (224 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8232224195)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- EKENA MILLWORK 4"W x 14"D x 14"H Merced Rough Sawn Knee Brace, Western Red Cedar (BRC04X14X14MRC00RWR)
- EKENA MILLWORK Legacy Slat Rough Sawn Outlooker, Douglas Fir, 6"W x 14"D x 22"H (OUT06X14X22LEC06RDF)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 12"D x 12"H (BKTP02X12X12HUG)
- EKENA MILLWORK 1 3/4"W x 8"D x 8"H Medium Olympic Wood Bracket, Rubberwood (BKTW01X08X08OLRW)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Alder (CORW02X06X03DRAL)
- EKENA MILLWORK Standard Bryant Architectural Grade PVC Bracket, 1 1/2"W x 5"D x 5"H (BKTP02X05X05BRY)
- EKENA MILLWORK Thorton Traditional Rough Sawn Outlooker, Western Red Cedar, 8"W x 38"D x 46"H (OUT08X38X46THR01RWR)
- EKENA MILLWORK 3 1/2"W x 4"D x 6 1/2"H Capistrano Mission Wood Vintage Decor Corbel, Chalk Dust White (CORWD03X04X06CPWH)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers