Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Huntington Smooth Corbel w/Backplate, Western Red Cedar, 5 1/2"W x 14"D x 18"H
Mfr # COR06X14X18HUN01SWR
Zoro # G204772847
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 14"D x 18"H
- Width 5.5"W
- Wood Species Western Red Cedar
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # COR06X14X18HUN01SWR
- Zoro # G204772847
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 14"D x 18"H |
Width | 5.5"W |
Details
Wood Species | Western Red Cedar |
Finish | Smooth |
Item | Corbel |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE AL/ALX KIL Cylinder, 6-pin C Keyway, KD, 626, 4 Pack (21-020 C 626 (4PK))
- EKENA MILLWORK 3 1/2"H x 3 1/8"P x 4 3/4"F x 94 1/2"L Queenstown Traditional Smooth Crown Moulding (MLD03X03X04QU)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- HARDWARE RESOURCES Hinge Pin Door Stop with Self-Adjusting Pad - Satin Nickel (DS01-SN)
- EKENA MILLWORK Thorton Block Smooth Bracket, Western Red Cedar, 3 1/2"W x 32"D x 36"H (BKT04X32X36THR05SWR)
- EKENA MILLWORK Standard Olympic Architectural Grade PVC Corbel, 3"W x 12"D x 12"H (CORP03X12X12OLY)
- EKENA MILLWORK Artisan Architectural Grade PVC Corbel, 1 7/8"W X 7"D X 12"H (CORP01X07X12AR)
- EKENA MILLWORK Legacy Block Smooth Bracket, Douglas Fir, 3 1/2"W x 34"D x 46"H (BKT04X34X46LEC05SDF)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Rubberwood (BKTW01X06X09THRW)
- EKENA MILLWORK 4"W x 14"D x 26"H Imperial Rough Sawn Knee Brace, Western Red Cedar (BRC04X14X26IMP00RWR)
- EKENA MILLWORK 5"W x 10"D x 18"H Extra Large Lucan Wood Corbel, Cherry (CORW05X10X18LUCH)
- Ekena Millwork Molding & Millwork