Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 6"D x 6"H
Mfr # COR04X06X06HUN00SDF
Zoro # G104774613
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 6"D x 6"H
- Width 3.5"W
- Wood Species Douglas Fir
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # COR04X06X06HUN00SDF
- Zoro # G104774613
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 6"D x 6"H |
Width | 3.5"W |
Details
Wood Species | Douglas Fir |
Finish | Smooth |
Item | Corbel |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Mercedes and Dodge Sprinter 2 Track High Security Remote Key Blade (FKB-MDS-006)
- ZORO SELECT Spiral Wound Metal Gasket, 5 in., 11/64 in (304-300-0500)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 630)
- HILLMAN NFL New Orleans Saints House/Office Key Blank 68 SC1 Single For Schlage Locks, 6PK (89602)
- EKENA MILLWORK Funston Traditional Smooth Bracket, Douglas Fir, 5 1/2"W x 28"D x 28"H (BKT06X28X28FST01SDF)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Block Ends, 5"W x 30"D x 30"H (BKTP05X30X30THR05)
- EKENA MILLWORK 3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X12TRBR)
- EKENA MILLWORK Standard Imperial Architectural Grade PVC Bracket With Block Ends, 5"W x 20"D x 26"H (BKTP05X20X26IMP05)
- EKENA MILLWORK Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 8"D x 24"H (COR04X08X24HUN00SDF)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Driftwood Blue (BKTB03X18X18TRBU)
- EKENA MILLWORK Thorton Craftsman Smooth Outlooker, Western Red Cedar, 7 1/2"W x 28"D x 40"H (OUT08X28X40THR04SWR)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers