Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 12"D x 20"H
Mfr # COR04X12X20HUN00SDF
Zoro # G104770226
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 12"D x 20"H
- Width 3.5"W
- Wood Species Douglas Fir
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # COR04X12X20HUN00SDF
- Zoro # G104770226
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 12"D x 20"H |
Width | 3.5"W |
Details
Wood Species | Douglas Fir |
Finish | Smooth |
Item | Corbel |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-24D)
- ZORO SELECT Convex Door Stop, Solid Brass, 1"H x 9/16"W (4JG91)
- PEMKO S442BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL17)
- ABBOTT RUBBER Gasket 2 Cam Lock (QRG-200)
- EKENA MILLWORK Imperial Slat Rough Sawn Outlooker, Western Red Cedar, 8"W x 26"D x 32"H (OUT08X26X32IMP06RWR)
- EKENA MILLWORK Thorton Slat Smooth Bracket, Western Red Cedar, 5 1/2"W x 24"D x 28"H (BKT06X24X28THR06SWR)
- EKENA MILLWORK 5 1/4"W x 8 1/2"D x 11"H Bedford Wood Vintage Decor Bracket, Weathered Brown (BKTWD05X09X11BEBR)
- EKENA MILLWORK Standard Stockport Architectural Grade PVC Corbel, 5"W x 8"D x 12"H (CORP05X08X12STO)
- EKENA MILLWORK 6 1/2"W x 8"D x 22"H Small Jumbo Traditional Wood Corbel, Rubberwood (CORW07X08X22TRRW)
- EKENA MILLWORK 3 1/2"W x 4 1/4"D x 8"H Diane Bracket (BKT03X04X08DI)
- HARDWARE RESOURCES 5"Dx35"H Alder Acanthus Fireplace Column (FP1-ALD)
- Ekena Millwork Molding & Millwork