Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Huntington Rough Sawn Corbel, Douglas Fir, 4"W x 8"D x 24"H
Mfr # COR04X08X24HUN00RDF
Zoro # G104772015
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 8"D x 24"H
- Width 4"W
- Wood Species Douglas Fir
- Finish Rough Sawn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # COR04X08X24HUN00RDF
- Zoro # G104772015
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 8"D x 24"H |
Width | 4"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Item | Corbel |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Builders Edge Vinyl Shutter Sample Colors (BESAMPLECOLORS)
- OEM REF: 2001-2004 Dodge Chrysler Van / 6-Button Keyless Entry Remote / PN: 04686797AB / GQ43VT18T (OR-MOP011)
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- BIG HORN Multi Color, 25 PK (19795)
- EKENA MILLWORK 6 1/2"W x 14 1/2"D x 26"H Giana Large Corbel (COR06X14X26GI)
- EKENA MILLWORK 4"W x 24"D x 28"H Thorton Rough Sawn Knee Brace, Douglas Fir (BRC04X24X28THR00RDF)
- EKENA MILLWORK 5"W x 10"D x 18"H Extra Large Lucan Wood Corbel, Cherry (CORW05X10X18LUCH)
- EKENA MILLWORK New Brighton Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 10"H (COR04X06X10NEB00RDF)
- EKENA MILLWORK Newport Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 6"H (COR04X06X06NEW00RDF)
- EKENA MILLWORK Artisan Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H (CORP01X08X08AR)
- OSBORNE WOOD PRODUCTS 6 x 3 x 2 3/4 Carpi Corbel with Acanthus Leaves in White Oak (8002WO)
- Ekena Millwork Molding & Millwork