Shop All Shelf Brackets
Ekena Millwork
Heaton Hidden Support Steel Bracket w/ 8" Support Depth, Antiqued Copper 3"W x 12"D x 2"H
Mfr # BKTM03X12X02HEACO
Zoro # G203543806
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 3"W x 12"D x 2"H (8" Support Depth)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X12X02HEACO
- Zoro # G203543806
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 12"D x 2"H (8" Support Depth) |
Details
Color | Antiqued Copper |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- LEWISBINS LEWISBins ESD-Safe Vertical Box Dividers DV1050xL - 9-1/8"L x 4-13/32"H (DV1050 XL)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #12 Mesh Size, Stainless Steel (02044001-31)
- SENTRY SAFE 3.4 cu ft, 169 lbs, ETL Verified 1/2 Hour/1400°F Fire Rating (EF3428E)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16TRPBL)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBSS)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 10"D x 10"H (BKTM03X10X10MOABZ)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 12"D x 7"H (BKTM02X12X07HSPBL)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 6"D x 6"H (BKTM03X06X06MOABZ)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPBL)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- Ekena Millwork Shelf Brackets