Shop All Shelf Brackets
Ekena Millwork
Heaton Hidden Support Steel Bracket w/ 16" Support Depth, Stainless Steel 3"W x 20"D x 2"H
Mfr # BKTM03X20X02HESS
Zoro # G103544095
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3"W x 20"D x 2"H (16" Support Depth)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X20X02HESS
- Zoro # G103544095
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 20"D x 2"H (16" Support Depth) |
Details
Color | Stainless Steel |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 10 S 0 Degree 3" Arm Pivot (4197-BLACK)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (30220BLUE)
- AZAR DISPLAYS 3" Diameter Cup Display for Pegboard or Slatwall, PK10 (224053)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12BL)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBCRS)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBCRS)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 20"D x 20"H (BKTM03X20X20MOPBL)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Gold 2"W x 14"D x 14"H (BKTM02X14X14HAHGO)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 12"D x 7"H (BKTM02X12X07HSCRS)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 16"D x 16"H (BKTM03X16X16MOABZ)
- EKENA MILLWORK Morris Steel Bracket, Unfinished 3"W x 6"D x 6"H (BKTM03X06X06MOCRS)
- Ekena Millwork Shelf Brackets