Shop All Shelf Brackets
Ekena Millwork
Heaton Hidden Support Steel Bracket w/ 10" Support Depth, Unfinished 3"W x 14"D x 2"H
Mfr # BKTM03X14X02HECRS
Zoro # G603544861
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3"W x 14"D x 2"H (10" Support Depth)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X14X02HECRS
- Zoro # G603544861
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 14"D x 2"H (10" Support Depth) |
Details
Color | Unfinished Steel |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot 1" X 2" Profile Cut To 48" (1020-48)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (30289BLUE)
- ZORO SELECT Cabinet Shelf (3-24C)
- STEEL KING Upright Frame Pallet Rack 42" x 42" x 192", Blue (BCF3L042192F03PB)
- EKENA MILLWORK Hamilton Steel Bracket, Stainless Steel 2"W x 10"D x 10"H (BKTM02X10X10HASS)
- EKENA MILLWORK 2 1/2"W x 16"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X16FWPBL)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Copper 3"W x 8"D x 8"H (BKTM03X08X08MOACO)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 6"D x 6"H (BKTM03X06X06MOPBL)
- EKENA MILLWORK 3"W x 12"D Logan Hidden Support Steel Bracket w/ 8" Support Depth, Unfinished (BKTM03X12LOCRS)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 14"D x 14"H (BKTM03X14X14MOPBL)
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- Ekena Millwork Shelf Brackets