Shop All Shelf Brackets
Ekena Millwork
Hamilton Steel Bracket, Stainless Steel 2"W x 12"D x 12"H
Mfr # BKTM02X12X12HASS
Zoro # G703545720
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size (In.) 2"W x 12"D x 12"H
- Width (In.) 2 in
- Height (In.) 12 in
- Description/Special Features 1/4" Material thickness; Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Striking designs, great for that industrious or modern look
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X12X12HASS
- Zoro # G703545720
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 12"D x 12"H |
Width (In.) | 2 in |
Height (In.) | 12 in |
Depth | 12 in |
Details
Material | Stainless Steel |
Color | Stainless Steel |
Item | Bracket |
Description/Special Features | 1/4" Material thickness; Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Striking designs, great for that industrious or modern look |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Drawer 4Ux14D (UDE-414)
- 80/20 End Cap Black W/Push-Ins 1515/1515-Lite (2030-PLAIN)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Red (QSB808RD)
- STEEL KING Green Bulk Container, Steel, 26.7 cu ft Volume Capacity (RCCM404824VG)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Brown 2"W x 12"D x 12"H (BKTM02X12X12HAHBR)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Copper 3"W x 8"D x 8"H (BKTM03X08X08MOACO)
- EKENA MILLWORK Stockport Steel Bracket, Antiqued Pewter 2"W x 14"D x 14"H (BKTM02X14X14STAPW)
- EKENA MILLWORK Steel Hanging Shelf Bracket, White Primer 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSPWH)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBPBL)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBCRS)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 24 in. L (80 TI 24)
- Ekena Millwork Shelf Brackets