Shop All Shelf Brackets
Ekena Millwork
Hamilton Steel Bracket, Powder Coated Black 2"W x 14"D x 14"H
Mfr # BKTM02X14X14HAPBL
Zoro # G503543582
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size (In.) 2"W x 14"D x 14"H
- Width (In.) 2 in
- Height (In.) 14 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X14X14HAPBL
- Zoro # G503543582
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 14"D x 14"H |
Width (In.) | 2 in |
Height (In.) | 14 in |
Depth | 14 in |
Details
Material | Steel |
Color | Powder Coated Black |
Item | Bracket |
Finish | Powder Coated |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Bench, Locker Room (DD5811)
- ZORO SELECT Drum Plug, 3/4 In., Poly, Buna Gasket, PK10 (GTP10P)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB108IV)
- EKENA MILLWORK Hamilton Steel Bracket, Antiqued Bronze 2"W x 14"D x 14"H (BKTM02X14X14HAABZ)
- EKENA MILLWORK Hamilton Steel Bracket, Stainless Steel 2"W x 14"D x 14"H (BKTM02X14X14HASS)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Gold 2"W x 14"D x 14"H (BKTM02X14X14HAHGO)
- EKENA MILLWORK 3"W x 12"D Logan Hidden Support Steel Bracket w/ 8" Support Depth, Unfinished (BKTM03X12LOCRS)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBSS)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBCRS)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 12"D x 7"H (BKTM02X12X07HSSS)
- Ekena Millwork Shelf Brackets