Shop All Shelf Brackets
Ekena Millwork
Hamilton Steel Bracket, Hammered Bright Red 2"W x 10"D x 10"H
Mfr # BKTM02X10X10HAHRE
Zoro # G103545085
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"W x 10"D x 10"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X10X10HAHRE
- Zoro # G103545085
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 10"D x 10"H |
Details
Color | Hammered Bright Red |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW WALL Gravity Hook, Hanging, 15 lb., Gray (FSH-018-3)
- TRESTON Wrench Set Holder, 2-1/2inHx1inWx22inD (838357-51)
- US NETTING Military Grade Cargo Lifting Net 12x12 (MGCLN-625-12-2W)
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x48 (AM2448PF)
- EKENA MILLWORK Hamilton Steel Bracket, Stainless Steel 2"W x 14"D x 14"H (BKTM02X14X14HASS)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Gold 2"W x 14"D x 14"H (BKTM02X14X14HAHGO)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSSS)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 12"D x 12"H (BKTM03X12X12MOABZ)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 16"D x 16"H (BKTM02X16X16HACRS)
- EKENA MILLWORK Morris Steel Bracket, Unfinished 3"W x 6"D x 6"H (BKTM03X06X06MOCRS)
- NATIONAL HARDWARE 8 in. H X 6 in. W X 7/8 in. D Black Steel Shelf Bracket (N218-917)
- Ekena Millwork Shelf Brackets