Shop All Appliques & Onlays
Ekena Millwork
Half Round Sunburst Architectural Grade PVC Pediment, 86"W x 43"H x 2"P
Mfr # PEDPS086X430HRO01
Zoro # G004704352
product price: $572.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 86"W x 43"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PEDPS086X430HRO01
- Zoro # G004704352
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 86"W x 43"H |
Description
The addition of a PVC pediment to a home instantly adds depth, character, and a key architectural feature. Pediments not only add a decorative element; they are installed with ease and are sure to be a lasting addition. Historically accurate, several authentic designs are available in many sizes, to make sure you find the perfect match for your project.
- Dimensions: 86" Bottom Width, 2" Bottom Projection, 86" Overall Width
- PVC offers a durable interior or exterior product
- Authentic historic designs, available in many sizes
- A lasting product, PVC does not rot, warp, or mold
- Instantly transform your door or window by adding decorative pediments
- Hand crafted and assembled, our white PVC products arrive ready to prime and paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 200 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D049)
- S & W Leveling Mount, Swivel Stud, M12, 2 in Base (BMNYLB23)
- JOHNSON HARDWARE 1510 Series 36 In. To 80 In. Natural Pocket Door Frame (15113068)
- IQ AMERICA WD2408 Wireless Contemporary Westminster Battery Chime w/1 Pushbutton (WD2408)
- EKENA MILLWORK 18 1/8"W x 18 1/8"H x 2 1/4"P Temple Corner Onlay (ONL18X18X02TE)
- EKENA MILLWORK 5"OD x 7/8"P Traditional Onlay (ONL05X05TR)
- EKENA MILLWORK 5"W x 2 3/4"H x 5/8"P Angel Onlay (ONL05X03X01AN)
- EKENA MILLWORK 9 7/8"W x 11 7/8"H x 1 7/8"P Fleur de Lis Onlay (ONL09X11X01FL)
- EKENA MILLWORK 18 7/8"W x 9 1/2"H x 5/8"P Banner Onlay (ONL19X10X01BA)
- EKENA MILLWORK 11 3/4"W x 15 3/4"H x 1 3/8"P Kinsley Onlay, Left (ONL12X16KI-L)
- EKENA MILLWORK 9"W x 5 3/8"H x 1 1/8"D Modern Shell Onlay (ONL09X05X01SH)
- Ekena Millwork Molding & Millwork