Shop All Appliques & Onlays
Ekena Millwork
Half Round Sunburst Architectural Grade PVC Pediment, 68"W x 34"H x 2"P
Mfr # PEDPS068X340HRO01
Zoro # G104700872
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 68"W x 34"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PEDPS068X340HRO01
- Zoro # G104700872
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 68"W x 34"H |
Description
The addition of a PVC pediment to a home instantly adds depth, character, and a key architectural feature. Pediments not only add a decorative element; they are installed with ease and are sure to be a lasting addition. Historically accurate, several authentic designs are available in many sizes, to make sure you find the perfect match for your project.
- Dimensions: 68" Bottom Width, 2" Bottom Projection, 68" Overall Width
- PVC offers a durable interior or exterior product
- Authentic historic designs, available in many sizes
- A lasting product, PVC does not rot, warp, or mold
- Instantly transform your door or window by adding decorative pediments
- Hand crafted and assembled, our white PVC products arrive ready to prime and paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D Beige Aluminum Weatherstrip Set For Magnetic 84 in. L X 3/16 in. (01610)
- NATIONAL HARDWARE Hinge Nrw Zinc Plated 2-1/2In (N146-241)
- MSI Volcanic Luxe Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0198-SAM)
- M-D DOOR SWEEP 36"" WHT (40715)
- EKENA MILLWORK 9 7/8"W x 11 7/8"H x 1 7/8"P Fleur de Lis Onlay (ONL09X11X01FL)
- EKENA MILLWORK Pitch Artisan Architectural Grade PVC Gable Pediment, 72"W x 24"H x 1"P (8/12) (GPP072X024X100ART)
- EKENA MILLWORK 44" Bottom Width x 46 1/4" Top Width x 14 1/8"H x 2 3/8"P Combination Peaked Cap Pediment (PED43X14X02PC)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 36"W x 18"H x 2"P (PEDPS036X180HRO01)
- EKENA MILLWORK 3 1/8"W x 5"H x 3/4"P Federal Onlay (ONL03X05X01FE)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 60"W x 27 1/2"H x 1"P (11/12) (GPP060X028X100STA)
- EKENA MILLWORK 6 1/2"W x 9"H x 1"P Rose & Ribbon Drop Onlay (ONL06X09RO)
- Ekena Millwork Appliques & Onlays