Shop All Shelf Brackets
Ekena Millwork
Galveston Wrought Iron Bracket, (Triple center brace), Powder Coated Black 2"W x 7 1/2"D x 10"H
Mfr # BKTM02X07X10TGL
Zoro # G103545283
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wrought Iron
- Width (In.) 2 in
- Height (In.) 10 in
- Finish Powder Coated
- Description/Special Features Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X07X10TGL
- Zoro # G103545283
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 7 1/2"D x 10"H |
Width (In.) | 2 in |
Height (In.) | 10 in |
Depth | 7-1/2 in |
Details
Material | Wrought Iron |
Color | Powder Coated Black |
Item | Bracket |
Finish | Powder Coated |
Description/Special Features | Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design |
Description
Compliment your natural stone countertops, fireplace mantels, granite bars, shelving and entryways with skillfully designed iron brackets. Perfect for indoor applications without sacrificing design and functionality. Capture a rustic timeless feel with an unfinished raw look where natural patinas acquired over time create a deeper, richer color variation. Explore several metallic finishes to accent traditional and contemporary aesthetics. Achieve an urban-inspired or industrial theme with multiple sizes of brackets that can accommodate a myriad of countertop or shelf depths.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Pail Lid, Green (56872)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Green (QSB105GN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Clear (QSB209CL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDC-244866-3S95)
- EKENA MILLWORK 2 1/2"W x 14"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X14FWPBL)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 12"D x 12"H (BKTM03X12X12MOABZ)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSCRS)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBHWH)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 20"D x 20"H (BKTM03X20X20MOPBL)
- EKENA MILLWORK Morris Steel Bracket, Unfinished 3"W x 6"D x 6"H (BKTM03X06X06MOCRS)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- Ekena Millwork Shelf Brackets