Shop All Shelf Brackets
Ekena Millwork
Galveston Wrought Iron Bracket, (Single center brace), Powder Coated Black 1 1/2"W x 7 1/2"D x 10"H
Mfr # BKTM01X07X10SGL
Zoro # G703546147
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wrought Iron
- Width (In.) 1-1/2 in
- Height (In.) 10 in
- Finish Powder Coated
- Description/Special Features Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM01X07X10SGL
- Zoro # G703546147
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 1 1/2"W x 7 1/2"D x 10"H |
Width (In.) | 1-1/2 in |
Height (In.) | 10 in |
Depth | 7-1/2 in |
Details
Material | Wrought Iron |
Color | Powder Coated Black |
Item | Bracket |
Finish | Powder Coated |
Description/Special Features | Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design |
Description
Compliment your natural stone countertops, fireplace mantels, granite bars, shelving and entryways with skillfully designed iron brackets. Perfect for indoor applications without sacrificing design and functionality. Capture a rustic timeless feel with an unfinished raw look where natural patinas acquired over time create a deeper, richer color variation. Explore several metallic finishes to accent traditional and contemporary aesthetics. Achieve an urban-inspired or industrial theme with multiple sizes of brackets that can accommodate a myriad of countertop or shelf depths.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hidden Floating Steel Heavy Duty Bracket w/ Flange, Powder Coated Black 2 1/2"W x 12"D x 1 1/2"H (BKTM02X12X01HFPBL)
- ECONOCO Tower Ladder System 73" H, Black (A306/B)
- ZORO SELECT Drum Safety Vent, Horiz (272030)
- KEE SAFETY Kee Safety - 70-6 - Kee Klamp Rail Support, 1" Dia. (70-6)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Copper 3"W x 8"D x 8"H (BKTM03X08X08MOACO)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 14"D x 14"H (BKTM02X14X14TRPBL)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBSS)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBHWH)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Brown 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBHBR)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 10"D x 10"H (BKTM03X10X10MOPBL)
- ZORO SELECT Multi Function Shelf Bracket, 16-1/2 In.L (1RBZ3)
- Ekena Millwork Shelf Brackets