Shop All Shelf Brackets
Ekena Millwork
Galveston Wrought Iron Bracket, (Single center brace), Powder Coated Black 1 1/2"W x 12"D x 15"H
Mfr # BKTM01X12X15SGL
Zoro # G203544513
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wrought Iron
- Width (In.) 1-1/2 in
- Height (In.) 15 in
- Description/Special Features Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM01X12X15SGL
- Zoro # G203544513
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 1 1/2"W x 12"D x 15"H |
Width (In.) | 1-1/2 in |
Height (In.) | 15 in |
Depth | 12 in |
Details
Material | Wrought Iron |
Color | Powder Coated Black |
Item | Bracket |
Description/Special Features | Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design |
Finish | Powder Coated |
Description
Compliment your natural stone countertops, fireplace mantels, granite bars, shelving and entryways with skillfully designed iron brackets. Perfect for indoor applications without sacrificing design and functionality. Capture a rustic timeless feel with an unfinished raw look where natural patinas acquired over time create a deeper, richer color variation. Explore several metallic finishes to accent traditional and contemporary aesthetics. Achieve an urban-inspired or industrial theme with multiple sizes of brackets that can accommodate a myriad of countertop or shelf depths.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 W, 72 H, Black (7215-BLK)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HWG4SC8478-4CL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Brown 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSHBR)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBCRS)
- EKENA MILLWORK Morris Steel Bracket, Hammered Light Blue 3"W x 6"D x 6"H (BKTM03X06X06MOHLB)
- EKENA MILLWORK Stockport Steel Bracket, Antiqued Pewter 2"W x 14"D x 14"H (BKTM02X14X14STAPW)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Unfinished (BKTM02X06X05HSCRS)
- EKENA MILLWORK Morris Steel Bracket, Stainless Steel 3"W x 10"D x 10"H (BKTM03X10X10MOSS)
- ZORO SELECT Bracket, Shelf, 10x12 In (4PB72)
- Ekena Millwork Shelf Brackets