Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Funston Traditional Smooth Bracket, Douglas Fir, 5 1/2"W x 28"D x 28"H
Mfr # BKT06X28X28FST01SDF
Zoro # G604728574
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 28"D x 28"H
- Width 5.5"W
- Wood Species Douglas Fir
- Finish Rough Sawn
- Design Funston Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT06X28X28FST01SDF
- Zoro # G604728574
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 28"D x 28"H |
Width | 5.5"W |
Details
Wood Species | Douglas Fir |
Finish | Rough Sawn |
Design | Funston Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Extruded Aluminum Construction (5 Pack) (MP4013)
- ZORO SELECT CompressSpring, Precision, 1 3/4, PK5 (1NCR9)
- MIDWEST FASTENER 7/8" Black Plastic Flush Head Sheet Metal Plugs 5PK (75907)
- EZ-SHIM 18PK 35 Hinge Shim (HS350BP)
- EKENA MILLWORK 3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X12X12TRUF)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket , 5/8"W X 6 1/2"D X 11"H (BKTP01X06X11LE)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X18X18TRUF)
- EKENA MILLWORK 1 3/4"W x 5"D x 8"H Mini Rockport Wood Corbel, Rubberwood (CORW02X05X08RKRW)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Driftwood Blue (BKTB03X18X18TRBU)
- EKENA MILLWORK Stanford Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H (BKTP01X14X14ST)
- EKENA MILLWORK 4"W x 20"D x 20"H Imperial Rough Sawn Knee Brace, Douglas Fir (BRC04X20X20IMP00RDF)
- Ekena Millwork Molding & Millwork