Shop All Architectural Columns
Ekena Millwork
Fluted PVC Pilaster w/Standard Capital & Base, 7"W x 90"H x 2"P
Mfr # PILP07X090FL01-2
Zoro # G504702773
product price: $267.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Size (Width) 7"W
- Style Standard
- Design Fluted
- Material PVC Pilaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PILP07X090FL01-2
- Zoro # G504702773
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 7"W |
Details
Style | Standard |
Design | Fluted |
Material | PVC Pilaster |
Description
With a high-density composition and smooth surface, PVC pilasters are extremely durable. They are rot, termite and moisture resistant, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 34x17'WHT Viny DR Set (VA17WH)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, SPST, Head & Cam (CPM-1)
- ZORO SELECT Shielded Magnet, Neodymium, 1.5 lb. Pull (10E836)
- PEMKO Door Bottom Sweep, Single Fin, 4 ft. (315SSN48)
- EKENA MILLWORK Neck Detail for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENND)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Square Corner Raised Panel Column (EC0608ENRSTST)
- EKENA MILLWORK Pecky Cypress Faux Wood Non-Tapered Square Column Wrap w/ Standard Capital & Base, 8"W x 6'H (COLUPC08X072STUF)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1209ENMCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Raised Panel PVC Column, Standard Capital & Standard Base (CC0809ENRCSCS)
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 20,000 lbs), Non-Tapered, FLuted (EA0608ANFSATUTU)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H Split Maple Reed Post (P2S-MP)
- Ekena Millwork Architectural Columns