Shop All Architectural Columns
Ekena Millwork
Fluted PVC Pilaster w/Decorative Capital & Base, 8"W x 90"H x 2"P
Mfr # PILP08X090FL02-2
Zoro # G004704444
product price: $275.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$275.99
Free 30-Day Returns
Key Features
- Size (Width) 8"W
- Style Decorative
- Material PVC Pilaster
- Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PILP08X090FL02-2
- Zoro # G004704444
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 8"W |
Details
Style | Decorative |
Material | PVC Pilaster |
Design | Fluted |
Description
With a high-density composition and smooth surface, PVC pilasters are extremely durable. They are rot, termite and moisture resistant, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE K5093 Drawer Hardware 0.12 in. Offset Aluminum Screen Door Hing (5198395)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (62B3X1/32-100)
- FOSS FLOORS Crochet 24" x 24" N34 Denim Carpet Tiles - 15PK (7CDMN3415PK)
- KABA ILCO Key Blank, NS, 1A1F1, Best, PK50 (1A1F1)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0604ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1209ENMCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1206ETPCSCS)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 24,000 lbs), Non-Tapered, FLuted (EA0808ENFSBTUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Mission Capital & Mission Base (CC1204ENPMIMI)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Prairie Capital & Prairie Base (CC0806ENPPRPR)
- EKENA MILLWORK Mission Capital for 10"W Square Non-Tapered Craftsman Classic Column (CC10ENCMI)
- Ekena Millwork Columns & Posts