Shop All Architectural Columns
Ekena Millwork
Flat Panel PVC Pilaster w/Standard Capital & Base, 6"W x 82"H x 2"P
Mfr # PILP06X082FP01-2
Zoro # G304699853
product price: $202.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$202.99
Free 30-Day Returns
Key Features
- Size (Width) 6"W
- Style Standard
- Material PVC Pilaster
- Design Flat Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PILP06X082FP01-2
- Zoro # G304699853
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 6"W |
Details
Style | Standard |
Material | PVC Pilaster |
Design | Flat Panel |
Description
With a high-density composition and smooth surface, PVC pilasters are extremely durable. They are rot, termite and moisture resistant, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: Trilogy DL1300 Narrow Style Keypad Lever Lock w/ Audit Trail / Satin Chrome (ALL-DL1300-26D)
- SAFLOK MT Electronic Lock, Utility, Satin Chrome, LHR (MT1-N1NN0T0XAN0000SC)
- ZORO SELECT Spring Asst, Ext/Compress, Stl, 123 PC (1NDW4)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 503 (EMC 63-4906 ZN 503)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Double Raised Panel PVC Column, Crown Capital & Crown Base (CC0808ENDCRCR)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSPTUTU)
- EKENA MILLWORK 20"W x 8'H Craftsman Classic Square Tapered Smooth Column (CC2008ETP)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1008ENPCRCR)
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 20,000 lbs), Non-Tapered, FLuted (EA0608ANFSATUTU)
- EKENA MILLWORK 7"W x 90"H x 2 1/4"D with 13 1/4" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Maple Arts & Crafts Post (P39-5MP)
- Ekena Millwork Architectural Columns