Shop All Architectural Columns
Ekena Millwork
Flat Panel PVC Pilaster w/Decorative Capital & Base, 6"W x 48"H x 2"P
Mfr # PILP06X048FP02-2
Zoro # G104709936
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width) 6"W
- Style Decorative
- Material PVC Pilaster
- Design Flat Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PILP06X048FP02-2
- Zoro # G104709936
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 6"W |
Details
Style | Decorative |
Material | PVC Pilaster |
Design | Flat Panel |
Description
With a high-density composition and smooth surface, PVC pilasters are extremely durable. They are rot, termite and moisture resistant, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAS18-140)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- YALE Lever Lockset, Mechanical, Entrance (AU5307LN x 626)
- PHIFER WIRE SunTex 80 36 in. W X 100 ft. L Black Polyester Sun Screen Cloth (3000048)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC0808ENMCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Prairie Capital & Prairie Base (CC0604ENPPRPR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Double Raised Panel PVC Column, Crown Capital & Crown Base (CC0808ENDCRCR)
- EKENA MILLWORK 5 1/8"W x 90 1/2"H x 2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL05X90X02FL)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1005ETPSTST)
- EKENA MILLWORK Endura-Stone Pro Series Column, Square Non-Tapered Shaft (FRP), Smooth Finish - Ready to be Painted (ESPK0808ENPTUTU)
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 20,000 lbs), Non-Tapered, FLuted (EA0608ANFSATUTU)
- Ekena Millwork Architectural Columns