Shop All Architectural Columns
Ekena Millwork
Flat Panel PVC Pilaster w/Decorative Capital & Base, 4"W x 102"H x 2"P
Mfr # PILP04X102FP02-2
Zoro # G504706313
product price: $192.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$192.99
Free 30-Day Returns
Key Features
- Size (Width) 4"W
- Style Decorative
- Material PVC Pilaster
- Design Flat Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PILP04X102FP02-2
- Zoro # G504706313
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 4"W |
Details
Style | Decorative |
Material | PVC Pilaster |
Design | Flat Panel |
Description
With a high-density composition and smooth surface, PVC pilasters are extremely durable. They are rot, termite and moisture resistant, making the upkeep and maintenance minimal. With a variety of shapes and sizes, there's a design choice for every home style. Our pilasters can stand alone or compliment pediments, headers, crossheads and simple casing designs. They are a quick way to increase the value of your home and create instant curb appeal.
- Fully customizable height and width
- Many architectural designs to fit the style of your home
- Durable material that won't scratch or dent, perfect for exterior applications
- Available in dozens of sizes
- Waterproof, no mold or mildew
- Paint prep is minimal, and no sanding is required
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- LINHDOR PLASTIC ACCESS PANEL 4X6 (PLA15046)
- EBERHARD MANUFACTURING CO Rotary, No Strike (Not Fmvss206 (EMC 3-106-50)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1008ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1605ETPCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1008ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1206ETPCSCS)
- EKENA MILLWORK 7 7/8"W x 90 1/2"H x 2 1/2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02FL)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1204ETPCSCS)
- OSBORNE WOOD PRODUCTS 76 1/8 x 7 1/2 Smooth Column in Knotty Pine (16047P)
- Ekena Millwork Architectural Columns