Shop All Ceiling Medallions
Ekena Millwork
Fink Wood Fretwork Pierced Ceiling Medallion, Birch, 20"OD x 7 1/4"ID x 1/4"T
Mfr # CMWP20X20X0250FFBI
Zoro # G404768725
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Birch
- Size (Outside Diameter) 20"
- Thickness 1/4"T
- Wood Species Birch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMWP20X20X0250FFBI
- Zoro # G404768725
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 20" |
Details
Finish | Birch |
Thickness | 1/4"T |
Wood Species | Birch |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.An artistic, complementary piece to any light fixture or use as charming wall decor Available in paint grade and 6 beautiful wood finishes to coordinate with every design style One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns Smooth, consistent surface with beautiful grain patterns
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 15t6/cl 145v LED Replacement replacement light bulb lamp (15T6/CL 145V LED REPLACEMENT SLI SYLVANIA LIGHT)
- ILC Replacement For SATCO S11975 (S11975)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/827/E-4PK)
- NEWHOUSE LIGHTING T5 1.6W LED Light Bulb, Wedge Base, 100 Lumens, Soft White, PK 4 (T5-1670-4)
- EKENA MILLWORK Kaya Ceiling Medallion (Fits Canopies up to 5 1/4"), 23 5/8"OD x 1 1/2"P (CM23KA)
- EKENA MILLWORK 64 1/2"OD x 58"ID x 3 1/4"W x 1"P Traditional Ceiling Ring (1/4 of complete circle) (CR64TR)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6"), 22"OD x 3 1/2"ID x 1"P (CMP22CO)
- EKENA MILLWORK 28 3/4"OD x 23 5/8"ID x 2 5/8"W x 5/8"P Hillsborough Ceiling Ring (1/4 of complete circle) (CR29HI)
- EKENA MILLWORK Traditional Thermoformed PVC Ceiling Medallion Fits Canopies up to 5 1/2-in. (CMP10TRCST)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 5 3/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BECAB)
- EKENA MILLWORK Melonie Ceiling Medallion (Fits Canopies up to 6 1/4"), 36 1/4"OD x 1 7/8"P (CM36MEGDC)
- Ekena Millwork Ceiling Medallions