Shop All Balustrades & Newel Posts
Ekena Millwork
Fiberthane York Balustrade Railing Kit, Style N (6 3/8" On-Center Spacing to Pass 4" Sphere Code)
Mfr # BALK32X132YON
Zoro # G407460572
product price: $2,038.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,038.99
Free 30-Day Returns
Key Features
- Height 32"
- Blade End Style N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BALK32X132YON
- Zoro # G407460572
- Country of Origin United States
- Category Balustrades & Newel Posts
Dimensions
Length | 11' (132 inches) |
Height | 32" |
Details
Blade End Style | N |
Description
FiberThane combines the strength and durability of fiberglass with the crisp detail of polyurethane This innovative hybrid balustrade system is available with over 100 unique spindles, can span up to 16' lengths, boasts the easiest installation method in the market, can ship within 72 hrs, and is even the most costeffective system that exists brbrulliBalustrade kit contains 1 Top Rail, 1 Bottom Rail, 4 Railing Installation Brackets, and 21 York Balusters Style NliliFiberglass top and bottom rails offer unmatched strength and can span 16' lengths without supportliliFiberthane balustrade systems are lightweight making installation a breezeliliMaintenance free impervious to natural elementsliliUnique baluster blocks make installation on stairs easyliliOver 100 baluster designs and sizes availableliul
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Tag, Blue, Green, Orange, Red and Yellow, 25 PK (28529)
- KEY-BAK Key Reel, ID Badge, 24 in. (0KB1-0A22)
- ZORO SELECT O-Ring, Dash 117, EPDM, 0.1 In., PK50 (U38869.009.0081)
- M-D INSERT VINYL 36"" GRAY (06304)
- EKENA MILLWORK 8"W x 48"H Plain Newel Post with Peaked Capital & Base Trim (Installation kit included) (NWL08X48PLP0B0)
- EKENA MILLWORK Traditional Balustrade Railing Kit Style N (5 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK33X048TRN)
- EKENA MILLWORK Fiberthane Arcadian Balustrade Railing Kit Style N (7 3/8" On-Center Spacing to Pass 4" Sphere Code) (BALK32X036ACN)
- EKENA MILLWORK Fiberthane York Balustrade Railing Kit, Style A (6 3/8" On-Center Spacing to Pass 4" Sphere Code) (BALK42X192YOA)
- EKENA MILLWORK 8"W x 40"H Straight Newel Post with Panel, Peaked Capital & Base Trim (Installation kit included) (NWL08X40SPP0B0)
- EKENA MILLWORK Fiberthane Hamilton Balustrade Railing Kit Style F (6 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK40X024HMF)
- NUVO IRON CONTRACTOR VALUE PACK - 32 in LONG x 3/4 in DIAMETER BLACK GALVANIZED STEEL ROUND BALUSTERS (CR32)
- Ekena Millwork Balustrades & Newel Posts