Shop All Balustrades & Newel Posts
Ekena Millwork
Fiberthane Hamilton Balustrade Railing Kit Style M (6 7/8" On-Center Spacing to Pass 4" Sphere Code)
Mfr # BALK35X024HMM
Zoro # G407459903
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35"
- Blade End Style M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BALK35X024HMM
- Zoro # G407459903
- Country of Origin United States
- Category Balustrades & Newel Posts
Dimensions
Height | 35" |
Length | 2' (24 inches) |
Details
Blade End Style | M |
Description
FiberThane combines the strength and durability of fiberglass with the crisp detail of polyurethane This innovative hybrid balustrade system is available with over 100 unique spindles, can span up to 16' lengths, boasts the easiest installation method in the market, can ship within 72 hrs, and is even the most costeffective system that exists brbrulliBalustrade kit contains 1 Top Rail, 1 Bottom Rail, 4 Railing Installation Brackets, and 4 Hamilton Balusters Style MliliFiberglass top and bottom rails offer unmatched strength and can span 16' lengths without supportliliFiberthane balustrade systems are lightweight making installation a breezeliliMaintenance free impervious to natural elementsliliUnique baluster blocks make installation on stairs easyliliOver 100 baluster designs and sizes availableliul
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 134x334 BRS Catch (N208-603)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- EKENA MILLWORK 3 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X4X96SWPV)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (1601 691)
- EKENA MILLWORK 8"W x 40"H Straight Newel Post with Panel, Peaked Capital & Base Trim (Installation kit included) (NWL08X40SPP0B0)
- EKENA MILLWORK Fiberthane York Balustrade Railing Kit, Style A (6 3/8" On-Center Spacing to Pass 4" Sphere Code) (BALK42X192YOA)
- EKENA MILLWORK 8"W x 48"H Plain Newel Post with Peaked Capital & Base Trim (Installation kit included) (NWL08X48PLP0B0)
- EKENA MILLWORK Traditional Balustrade Railing Kit Style N (5 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK33X048TRN)
- EKENA MILLWORK Traditional Balustrade Railing Kit Style N (5 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK37X084TRN)
- EKENA MILLWORK Fiberthane Arcadian Balustrade Railing Kit Style N (7 3/8" On-Center Spacing to Pass 4" Sphere Code) (BALK32X036ACN)
- NUVO IRON 32in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB32)
- Ekena Millwork Molding & Millwork