Shop All Wall Coverings
Ekena Millwork
Extra Small Strymon Decorative Fretwork Wood Wall Panels, Wood, 7 3/8"W x 7 3/8"H x 3/8"T
Mfr # WALW08X08X0375STRMF
Zoro # G804834839
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Material Wood (Paint Grade)
- Width 7-3/8 in
- Height 7-3/8 in
- Size Extra Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # WALW08X08X0375STRMF
- Zoro # G804834839
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 7-3/8 in |
Height | 7-3/8 in |
Size | Extra Small |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Wood (Paint Grade) |
Coverage Area | 0.375 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 7 3/8"W x 7 3/8"H (covers 0.38 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Haydon 1-1/4 in Cabinet Knob Satin Brass Finish (86697US4)
- X1 TOOLS R-228 Square O-Ring ID: 2 1/4, CS 1/8, OD 2 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R228x1)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Polished Chrome Square Thatcher Cabinet Bar Pull (859-160PC)
- NEWHOUSE HARDWARE Wired Decorative Two-Note Door Bell Chime, White (CHM3D)
- EKENA MILLWORK Large Harlingen Decorative Fretwork Wood Wall Panels, Alder, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375GLNAL)
- EKENA MILLWORK 48 5/8"W x 24 3/4"H x 1 1/4"D Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Colfax (PNU24X48CACO)
- EKENA MILLWORK Freeport Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 3/4"P (WPW12X12FRMENA)
- EKENA MILLWORK 45 3/4"W x 24 1/2"H x 1 1/4"D Canyon Ridge Stacked Stone StoneWall Faux Stone Siding Panel Sandstone (PNU24X48CNSD)
- EKENA MILLWORK Small Fowler Decorative Fretwork Wood Wall Panels, Alder, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375FLRAL)
- EKENA MILLWORK 49"W x 25 1/2"H x 1 1/4"D Acadia Ledge Stacked Stone, StoneWall Faux Stone Siding Panel, Sandstone (PNU24X48ALSD)
- MANHATTAN COMFORT Libourne Agave Light Grey Faux Grasscloth 33 ft L X 205 in W Wallpaper (BR4080-24281)
- Ekena Millwork Wall Coverings