Shop All Wall Coverings
Ekena Millwork
Extra Small Strymon Decorative Fretwork Wood Wall Panels, Birch, 7 3/8"W x 7 3/8"H x 3/8"T
Mfr # WALW08X08X0375STRBI
Zoro # G904834500
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Material Birch
- Width 7-3/8 in
- Height 7-3/8 in
- Size Extra Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # WALW08X08X0375STRBI
- Zoro # G904834500
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 7-3/8 in |
Height | 7-3/8 in |
Size | Extra Small |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Birch |
Coverage Area | 0.375 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 7 3/8"W x 7 3/8"H (covers 0.38 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-1/2-in Brush, 94-in. (BN911815-94)
- MASTER LOCK Master Lock 1-5/16 in. H X 1 in. W X 1-3/4 in. L Steel Double Locking Padlock Keyed Alike (1KALJ#2438)
- JOHNSON HARDWARE Pocket Door Guide And Bu (1505PPK3)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-72)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Birch contains 15 Slats (SWW60X94X0375BI)
- EKENA MILLWORK Extra Small Gilcrest Decorative Fretwork Wood Wall Panels, Alder, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375GCTAL)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 12"W x 12"H x 3/8"P (WALP12X12X037PRE)
- EKENA MILLWORK Medium Baytown Decorative Fretwork Wood Wall Panels, Walnut, 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375BYTWA)
- EKENA MILLWORK 36"H x 94 1/2"W Checkerboard PVC Wainscot Paneling Kit (WPK36X94CBD)
- EKENA MILLWORK Extra Small Conroe Decorative Fretwork Wall Panels in Architectural PVC, 7 3/8"W x 7 3/8"H x 3/8"T (WALP08X08CRE)
- EKENA MILLWORK Extra Small Fairplay Decorative Fretwork Wood Wall Panels, Hickory, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375FPYHI)
- Ekena Millwork Wall Coverings