Shop All Wall Coverings
Ekena Millwork
Extra Small Fairplay Decorative Fretwork Wood Wall Panels, Wood, 7 3/8"W x 7 3/8"H x 3/8"T
Mfr # WALW08X08X0375FPYMF
Zoro # G004835308
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Walls, Cabinetry, Ceilings
- Width 7-3/8 in
- Height 7-3/8 in
- Depth 3/8 in
- Coverage Area 0.375 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # WALW08X08X0375FPYMF
- Zoro # G004835308
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 7-3/8 in |
Height | 7-3/8 in |
Size | Extra Small |
Depth | 3/8 in |
Details
Item | Wall Panel |
Application | Walls, Cabinetry, Ceilings |
Material | Wood (Paint Grade) |
Coverage Area | 0.375 sq ft |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 7 3/8"W x 7 3/8"H (covers 0.38 square feet per panel)Available in paint grade and 6 beautiful unfinished wood species Solid wood construction in 4 sizes and 2 thicknesses for any project need Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Lightweight, easy to install on walls, ceilings, doors, furniture and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075SDG01)
- DELTANA Right Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-RH)
- ZORO SELECT O-Ring, Viton, 30mm OD, PK10 (1RHX5)
- NATIONAL GUARD 48" Vinyl Door Sweep (97VDKB48)
- EKENA MILLWORK Large Conroe Decorative Fretwork Wood Wall Panels, Hickory, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375CREHI)
- EKENA MILLWORK Large Brownsville Decorative Fretwork Wall Panels in Architectural PVC, 23 3/8"W x 23 3/8"H x 3/8"T (WALP24X24BNE)
- EKENA MILLWORK 11 7/8in. W x 11 7/8in. H Adonis EnduraWall Decor 3D Wall Panel Covers, Total 9.79 Sq. Ft., 10PK (WP12X12ADWH-CASE-10)
- EKENA MILLWORK 23 5/8"W x 43 1/2"H x 6 1/8"D Melonie Niche (RO: 20 2/3"W x 41 1/4"H x 7 1/8"D) (NCH23X43ML)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 36"W x 34"H x 5/8"P (WALP36X34X062LEG)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 4W Slats, Walnut contains 11 Slats (SWW55X94X0250WA)
- EKENA MILLWORK Large Sheffield Decorative Fretwork Wood Wall Panels, Wood (Paint Grde), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375SHFMF)
- Ekena Millwork Wall Coverings