Shop All Gable Brackets
Ekena Millwork
Eugene Smooth Timber Gable Bracket, Douglas Fir, 96"W x 48"H x 3 1/2"D x 5 1/2"F, 12/12 Pitch
Mfr # GBW096X48X0406EUG00SDF
Zoro # G204786615
product price: $651.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$651.99
Free 30-Day Returns
Key Features
- Finish Douglas Fir
- Size (Width x Height, Pitch) 96"W x 48"H (12/12 P)
- Wood Species Douglas Fir
- Size (Depth x Face) 3 1/2"D x 5 1/2"F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GBW096X48X0406EUG00SDF
- Zoro # G204786615
- Country of Origin United States
- Category Gable Brackets
Dimensions
Size (Width x Height, Pitch) | 96"W x 48"H (12/12 P) |
Size (Depth x Face) | 3 1/2"D x 5 1/2"F |
Details
Finish | Douglas Fir |
Wood Species | Douglas Fir |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood gable brackets will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection.
- Authentic detail and craftsmanship. Can be painted, stained, or clear coated-Perfect for Craftsman, Rustic, and Traditional Homes-Can be used on the interior or exterior-Custom sizes and designs available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: SUBARU 4 BUTTON REMOTE KEY COMBO CWTWBU766 / 57497AG48A / DA34 / 4D62 (RHK-SUB-AG48A)
- CODEL DOORS 34" x 96" Primed Hardboard Hollow Core Flush Slab Door (2180FHCPHB)
- MONROE PMP Magnetic Mount Hook, Plastic, 1-23/32 In (4HDZ5)
- S & W Square Tube End, 5/8-11 Thread (TE2-3C)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 60"W x 10"H x 4"D x 4"F, 4/12 Pitch (GBP060X10X0404EUG00)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 36"W x 18"H x 4"D x 4"F, 12/12 Pitch (GBP036X18X0404EUG00)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 72"W x 36"H x 6"D x 6"F, 12/12 Pitch (GBP072X36X0606SAR00)
- EKENA MILLWORK Bellingham Timber Gable Bracket, Western Red Cedar, 60"W x 27"H x 1 1/2"D x 3 1/2"F, 11/12 Pitch (GBW060X27X0204BEL00SWR)
- EKENA MILLWORK Redmond Architectural Grade PVC Gable Bracket, 108"W x 27"H x 4"D x 6"F, 6/12 Pitch (GBP108X27X0406RED00)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 72"W x 12"H x 4"D x 4"F, 4/12 Pitch (GBP072X12X0404EUG00)
- EKENA MILLWORK Saratoga Rough Sawn Timber Gable Bracket, Douglas Fir, 72"W x 39"H x 2"D x 4"F, 13/12 Pitch (GBW072X39X0204SAR00RDF)
- Ekena Millwork Gable Brackets