Shop All Ceiling Medallions
Ekena Millwork
Eris Ceiling Medallion (Fits Canopies up to 9 7/8"), 18"W x 18"H x 3 1/2"ID x 1 1/8"P
Mfr # CM18ER
Zoro # G904748005
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height x Canopy x Projection) 18 in x 18 in x 3-1/2 in x 1-1/8 in
- Features Lightweight for quick and easy installation; Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed; Can be used on the interior or exterior
- Material High Density Urethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CM18ER
- Zoro # G904748005
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Width x Height x Canopy x Projection) | 18 in x 18 in x 3-1/2 in x 1-1/8 in |
Details
Finish | Primed White |
Features | Lightweight for quick and easy installation; Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed; Can be used on the interior or exterior |
Material | High Density Urethane Foam |
Description
Our sturdy medallions are made of the highest quality material, for a fraction of the cost of traditional plaster or wood. Our green, environmentally friendly material can be painted, gel stained, marbleized or faux finished making it ideal for a variety of interior and exterior applications. Easy installation using common woodworking tools and adhesive, provides a dramatic change with instant elegance and personality. Add luxury and attractiveness to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall for an innovative look. We offer two-piece ceiling medallions for ease of installation and abstract design options as well. With more than 400 styles to choose from and simple installation we are sure to have the perfect medallion to inspire a new project for the designer in you.
- Lightweight for quick and easy installation
- Exquisite detail with huge collection of exclusive designs
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Add a high-end upgrade inexpensively
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 0V)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- SYLVANIA T8 Fluorescent 30Pk (FO32/850/ECO)
- ILC Replacement For LIGHT BULB LAMP, EP232IS120277SC (EP2/32IS/120-277SC)
- EKENA MILLWORK Kent Ceiling Medallion, Two Piece (Fits Canopies up to 5"), 18"OD x 3 1/2"ID x 1 1/4"P (CM18KE2)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TR)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TRDST)
- EKENA MILLWORK Palmetto Ceiling Medallion (Fits Canopies up to 5"), 20 7/8"OD x 3 5/8"ID x 1 5/8"P (CM20PM)
- EKENA MILLWORK Kendall Train Station Ceiling Medallion (Fits Canopies up to 3 7/8"), 18 1/2"OD x 3 7/8"ID x 1"P (CM18KDUWC)
- EKENA MILLWORK Deria Ceiling Medallion (Fits Canopies up to 6"), 20 1/4"OD x 1 1/2"P (CM20DR)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 9 1/2"), 16"OD x 3 1/2"ID x 1 3/8"P (CMP16TR)
- Ekena Millwork Ceiling Medallions