Shop All Architectural Columns
Ekena Millwork
Endura-Stone Pro Series Column, Square Non-Tapered Shaft (FRP), Smooth Finish - Ready to be Painted
Mfr # ESPK0810ENPTUTU
Zoro # G305056211
product price: $447.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Size (Width) 8"
- Size (Width x Height) 8"W x 10'H
- Size (Height) 10'
- Style Plan Type E - Unsplit/Whole
- Capital & Base Style Tuscan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ESPK0810ENPTUTU
- Zoro # G305056211
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 8" |
Size (Width x Height) | 8"W x 10'H |
Size (Height) | 10' |
Details
Style | Plan Type E - Unsplit/Whole |
Capital & Base Style | Tuscan |
Taper Style | Non-Tapered |
Material | Endura-Stone |
Design | Smooth |
Description
The Endura-Stone Square Non-Tapered Pro Series Column is the column of choice among builders and home owners alike. This versatile column combines elegance and boldness to truly define exterior spaces. This Column also features a durable Endura-Stone construction that stands up to weathering and insects. This simply styled column features just the right amount of detail for a crisp and architecturally rich appearance. We offer the Endura-Series Square Non-Tapered Pro Series Column in classical proportions for those in search of a historically accurate product. This column is inspired by the Tuscan columns of ancient Greek and Roman architecture. Ancient architects believed that these elements combined to produce the most aesthetically effective and visually pleasing column. Today, their principles live on in the Endura-Stone Square Non-Tapered Pro Series Column. Endura-Stone Square Non-Tapered Pro Series Columns are offered with both fluted and non-fluted shafts.
- Historically accurate architectural column deisgns
- Perfect for interior or exterior applications
- Can be trimmed to your opening height
- Impervious to insects, rot, and moisture
- Ready for your paint or faux finish
- Solid, stone-like feeling - Not thin metal or plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400ULB)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJD4)
- COMMAND Clear Hooks and Strips, Plastic/Wire, Small, 9 Hook, 12 Adhesive Strip (17067CLR-9ES)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Reeded Island Post in Soft Maple (1446M)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Square Corner Raised Panel Column (EC0608ENRSTST)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1605ETPCRCR)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (For Post Wrap Installation), Non-Tapered, FLuted (EA0808RNFSATUTU)
- EKENA MILLWORK 8"W x 10'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC0810ENPSTST)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0604ENPCRCR)
- OSBORNE WOOD PRODUCTS 81 1/4 x 7 1/2 Fluted Column in Knotty Pine (16050P)
- Ekena Millwork Architectural Columns