Shop All Ceiling Medallions
Ekena Millwork
Empire Wood Fretwork Pierced Ceiling Medallion, Walnut, 18"OD x 6 5/8"ID x 3/8"T
Mfr # CMWP18X18X0375EPWA
Zoro # G204773394
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Walnut
- Size (Outside Diameter) 18"
- Thickness 3/8"T
- Wood Species Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMWP18X18X0375EPWA
- Zoro # G204773394
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 18" |
Details
Finish | Walnut |
Thickness | 3/8"T |
Wood Species | Walnut |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.An artistic, complementary piece to any light fixture or use as charming wall decor Available in paint grade and 6 beautiful wood finishes to coordinate with every design style One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns Smooth, consistent surface with beautiful grain patterns
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- ILC Replacement for Sylvania Led15par30ln/dim/827/fl40 replacement light bulb lamp (LED15PAR30LN/DIM/827/FL40 SYLVANIA)
- LITHONIA LIGHTING LED Emergency Light (EU2C HO M6)
- CELEBRATIONS LED Micro Dot/Fairy Cool White 100 ct String Christmas Lights 16.5 ft. (MICBSLV100CW2A)
- EKENA MILLWORK Andrea Ceiling Medallion (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08AD)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRCAB)
- EKENA MILLWORK 59 1/2-in. OD x 53-in. ID x 2 3/4-in. W x 1/2-in. P Tralee Ceiling Ring Kit (CRK59TE)
- EKENA MILLWORK 87 1/2-in. OD x 79 1/4-in. ID x 4 1/8-in. W x 1 1/2-in. P Legacy Ceiling Ring Kit (CRK86LE)
- EKENA MILLWORK Helene Ceiling Medallion, Two Piece (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE2)
- EKENA MILLWORK Preston Ceiling Medallion (Fits Canopies up to 4"), 17 1/2"OD x 4"ID x 1"P (CM17PR)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-3/16 in. x 24 in. x 20-1/2 in. Plain Polyurethane Medallion (3P5.37.00196)
- Ekena Millwork Ceiling Medallions