Shop All Shelf Brackets
Ekena Millwork
Embrey Steel Bracket, Unfinished 2"W x 20"D x 6 1/2"H
Mfr # BKTM02X20X06EBCRS
Zoro # G103544859
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"W x 20"D x 6 1/2"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X20X06EBCRS
- Zoro # G103544859
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 20"D x 6 1/2"H |
Details
Color | Unfinished Steel |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 66 in H x 34 1/2 in W, 6 Shelves, Gray (CC-66MG)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 30 Deep (AMG WT-3096)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824BK)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212043096DS)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBSS)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBHWH)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBPBL)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 6"D x 6"H (BKTM03X06X06MOPBL)
- EKENA MILLWORK Bulwark Steel Bracket, Stainless Steel 2"W x 10"D x 10"H (BKTM02X10X10BUSS)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Unfinished (BKTM02X06X05HSCRS)
- KNAPE & VOGT John Sterling White Steel Bracket 12 Ga. 8 in. L 100 lb (RP-0091-8WT)
- Ekena Millwork Shelf Brackets