Shop All Shelf Brackets
Ekena Millwork
Embrey Steel Bracket, Hammered Light Blue 2"W x 8"D x 4 1/4"H
Mfr # BKTM02X08X04EBHLB
Zoro # G203545084
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"W x 8"D x 4 1/4"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X08X04EBHLB
- Zoro # G203545084
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 8"D x 4 1/4"H |
Details
Color | Hammered Light Blue |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHWH)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBCRS)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBPBL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Brown 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSHBR)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Bronze 2"W x 12"D x 7"H (BKTM02X12X07HSABZ)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 8"D x 8"H (BKTM02X08X08HAPBL)
- PRIMELINE TOOLS Shelf Brackets, 5 in. x 6 in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11411)
- Ekena Millwork Shelf Brackets