Shop All Appliques & Onlays
Ekena Millwork
Elliptical Smooth Architectural Grade PVC Pediment, 24"W x 7"H x 2"P
Mfr # PEDPS024X070ELL00
Zoro # G204701113
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 24"W x 7"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PEDPS024X070ELL00
- Zoro # G204701113
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 24"W x 7"H |
Description
The addition of a PVC pediment to a home instantly adds depth, character, and a key architectural feature. Pediments not only add a decorative element; they are installed with ease and are sure to be a lasting addition. Historically accurate, several authentic designs are available in many sizes, to make sure you find the perfect match for your project.
- Dimensions: 24" Bottom Width, 2" Bottom Projection, 24" Overall Width
- PVC offers a durable interior or exterior product
- Authentic historic designs, available in many sizes
- A lasting product, PVC does not rot, warp, or mold
- Instantly transform your door or window by adding decorative pediments
- Hand crafted and assembled, our white PVC products arrive ready to prime and paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Magnet, Neodymium, 22 lb. Pull (10E851)
- SOUTHCO-ALBANY DIV Push To Close Latch, Non-Locking Medium (S 64-21-10)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 622 CEN)
- NATIONAL HARDWARE Hinge Brd Pln Stl 4In (N140-681)
- EKENA MILLWORK 36 3/4"W x 13 3/4"H x 1 3/4"P Valence Center with Scrolls Onlay (ONL36X13VA)
- EKENA MILLWORK 9 3/8"W x 5 1/2"H x 1"P Cosmo Onlay (ONL09X06X01CO)
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 38"W x 10-1/2"H x 2-3/4"P (PEDP038X105EYE00)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 36"W x 18"H x 1"P (12/12) (GPP036X018X100STA)
- EKENA MILLWORK 16"W x 4 3/8"H x 1 1/2"P Forli Center with Scrolls Onlay (ONL16X04X01FO)
- EKENA MILLWORK 14 3/8"W x 4 1/2"H x 1"P Shell Onlay (ONL14X04X01SH)
- EKENA MILLWORK 5"OD x 7/8"P Traditional Onlay (ONL05X05TR)
- Ekena Millwork Appliques & Onlays