Shop All Ceiling Medallions
Ekena Millwork
Elizabeth Wood Fretwork Pierced Ceiling Medallion, 16"W x 8"H x 4 3/8"IW x 7 5/8"IH x 1/4"T
Mfr # CMWP16X08X0250EBMF
Zoro # G404773545
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Wood (Paint Grade)
- Size (Width x Height) 16"W x 8"H
- Thickness 1/4"T
- Wood Species MDF (Medium Density Fiberboard)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMWP16X08X0250EBMF
- Zoro # G404773545
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Width x Height) | 16"W x 8"H |
Details
Finish | Wood (Paint Grade) |
Thickness | 1/4"T |
Wood Species | MDF (Medium Density Fiberboard) |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.An artistic, complementary piece to any light fixture or use as charming wall decor Available in paint grade and 6 beautiful wood finishes to coordinate with every design style One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns Smooth, consistent surface with beautiful grain patterns
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 70342 replacement light bulb lamp (70342 HALCO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/25W/SPX50/ECO)
- ILC Replacement For LIGHT BULB LAMP F40T12BL FLUORESCENT BLACKLIGHT 6PK (6PAK:WW-3252-1)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 27K (S9707)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TR)
- EKENA MILLWORK Ashford Ceiling Medallion, 42 3/4"W x 28 7/8"H x 1"P (CM42X28AS)
- EKENA MILLWORK 41 3/4-in. OD x 35 1/4-in. ID Ceiling Ring with 24-in. OD Ceiling Medallion Diane Accent Kit (CRM41TR24DI)
- EKENA MILLWORK Melonie Ceiling Medallion, Two Piece (Fits Canopies up to 6 3/8"), 16"OD x 3 5/8"ID x 3/4"P (CM16ML2)
- EKENA MILLWORK Biddix Ceiling Medallion (Fits Canopies up to 7 1/2"), 20 7/8"OD x 1 1/4"P (CM20BX)
- EKENA MILLWORK Raymond Ceiling Medallion (Fits Canopies up to 5 3/8"), Hand-Painted Antique Copper, 18"OD x 1 1/4"P (CM18RA2ACS)
- EKENA MILLWORK Claremont Ceiling Medallion (Fits Canopies up to 5 5/8"), 9"OD x 4 1/2"ID x 1/2"P (CM09CLAGF)
- Ekena Millwork Ceiling Medallions