Shop All Ceiling Medallions
Ekena Millwork
Edinburgh Ceiling Medallion (Fits Canopies up to 5 1/8"), 18 1/8"OD x 3 1/2"ID x 2 3/4"P
Mfr # CM18ED1
Zoro # G604744901
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter x Canopy x Projection) 18-1/8 in x 3-1/2 in x 2-3/4 in
- Material High Density Urethane Foam
- Features Lightweight for quick and easy installation; Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed; Can be used on the interior or exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CM18ED1
- Zoro # G604744901
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter x Canopy x Projection) | 18-1/8 in x 3-1/2 in x 2-3/4 in |
Details
Finish | Primed White |
Material | High Density Urethane Foam |
Features | Lightweight for quick and easy installation; Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed; Can be used on the interior or exterior |
Description
Our sturdy medallions are made of the highest quality material, for a fraction of the cost of traditional plaster or wood. Our green, environmentally friendly material can be painted, gel stained, marbleized or faux finished making it ideal for a variety of interior and exterior applications. Easy installation using common woodworking tools and adhesive, provides a dramatic change with instant elegance and personality. Add luxury and attractiveness to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall for an innovative look. We offer two-piece ceiling medallions for ease of installation and abstract design options as well. With more than 400 styles to choose from and simple installation we are sure to have the perfect medallion to inspire a new project for the designer in you.
- Lightweight for quick and easy installation
- Exquisite detail with huge collection of exclusive designs
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Add a high-end upgrade inexpensively
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Enhance BR40 E26 (Medium) LED Bulb Daylight 65 Watt Equivalence 2 pk (BR40DM/950CA/2)
- GE LAMPS GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast (GE-232-MAX347-L)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A5492-001D)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/120V)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P (CMP10CO)
- EKENA MILLWORK Benson Ceiling Medallion, Two Piece (Fits Canopies up to 6 1/8"), 11 1/8"OD x 6 1/8"ID x 5/8"P (CM11BN2)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19ORBLF)
- EKENA MILLWORK Locke Architectural Grade PVC Contemporary Ceiling Medallion, Two Piece, 10"OD x 3"ID x 6"C x 1"P (CMP10LE2-03000)
- EKENA MILLWORK Rotherham Ceiling Medallion, Two Piece (Fits Canopies up to 3 1/2"), 18"OD x 3 1/2"ID x 1 1/2"P (CM17RO2)
- EKENA MILLWORK Melonie Ceiling Medallion (Fits Canopies up to 6 1/4"), 36 1/4"OD x 1 7/8"P (CM36MEGDC)
- DWELLINGDESIGNS 13 x 3.5 x 1.25 in. Traditional Ceiling Medallion Fits Canopies Up to 3.5 in. (DW2572902)
- Ekena Millwork Ceiling Medallions