Shop All Molding and Trim
Ekena Millwork
Dearborn Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L
Mfr # RUNP06X0625X48DRB
Zoro # G204707023
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # RUNP06X0625X48DRB
- Zoro # G204707023
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Height) | 6"H |
Description
Our PVC Running Trim is manufactured in 48-inch sections for easy installation. It can easily be cut, drilled, glued or screwed with common tools. It's perfect between gingerbread brackets for traditional or historic homes and Victorian buildings. It adds character and charm to porches or creative elements to pergolas. It makes a great bargeboard for roof gables and pairs beautifully with gable pediments or gable brackets for a complete polished look.
- Long-lasting and holds up to the natural elements
- Crisp detail with a variety of historic and modern patterns
- Paintable with a premium acrylic coating
- Lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Custom sizes and patterns available by request
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATH-ZENITH DOOR CHIME TRANSFRMR 16V (SL-130-03)
- HPC HPC: Standard Cutter for 9120RM (HPC-CW-23RM)
- MAGIC SLIDERS Vinyl Self Adhesive Bumper Pads Clear Round 1/2 in. W X 1/2 in. L 18 pk, 18PK (78114)
- KABA ILCO Key Blank, Brass, Type KW10, 6 Pin, PK10 (A1176ST-KW10)
- EKENA MILLWORK 3 1/4"P x 3 1/4"H Outside Corner Moulding (matches moulding MLD03X03X04SA) (MOC03X03SA)
- EKENA MILLWORK 58" Bottom Width x 61 1/4" Top Width x 5 1/2"H x 1/2"P Seville Crosshead (CRH05X58SE)
- EKENA MILLWORK Plymouth Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48PLY)
- EKENA MILLWORK 3 1/8"P x 2 3/4"H Inside Corner Moulding (matches moulding MLD02X03X04EG) (MIC03X02EG)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L Wakefield Leaf Chair Rail (MLD05X00WA)
- EKENA MILLWORK Genova Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48GEN)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 3PK (C380-3PACK)
- Ekena Millwork Molding & Millwork