Shop All Ceiling Medallions
Ekena Millwork
Daisy Wood Fretwork Pierced Ceiling Medallion, Birch, 16"OD x 5 5/8"ID x 1/4"T
Mfr # CMWP16X16X0250DABI
Zoro # G504774329
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter) 16"
- Thickness 1/4"T
- Wood Species Birch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CMWP16X16X0250DABI
- Zoro # G504774329
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 16" |
Details
Finish | Birch |
Thickness | 1/4"T |
Wood Species | Birch |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.An artistic, complementary piece to any light fixture or use as charming wall decor Available in paint grade and 6 beautiful wood finishes to coordinate with every design style One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns Smooth, consistent surface with beautiful grain patterns
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for FSL BL T8 F10w replacement light bulb lamp (BL T8 F10W FSL)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, Hi Vis (LBP1500MB-L34HV)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-840/MF54/G/R17d 10/1)
- EKENA MILLWORK Classic Ceiling Medallion (Fits Canopies up to 7 1/4"), 12 3/8"OD x 4"ID x 1 1/8"P (CM12CLBLF)
- EKENA MILLWORK Benson Ceiling Medallion (Fits Canopies up to 4 1/8"), 9"OD x 4 1/8"ID x 5/8"P (CM09BNNSF)
- EKENA MILLWORK Claremont Ceiling Medallion (Fits Canopies up to 5 5/8"), 9"OD x 4 1/2"ID x 1/2"P (CM09CLAGF)
- EKENA MILLWORK Madrid Ceiling Medallion, Hand-Painted Root Beer Crackle, 24 3/4"W x 12 1/2"H x 1 3/4"P (CM24X12MARBC)
- EKENA MILLWORK Logan Ceiling Medallion (Fits Canopies up to 6 1/8"), 24 1/4"OD x 3 7/8"ID x 2"P (CM24LO1)
- EKENA MILLWORK Dublin Ceiling Medallion (Fits Canopies up to 8 1/4"), 15 3/8"OD x 3 5/8"ID x 1"P (CM15DUBLF)
- EKENA MILLWORK Andrea Ceiling Medallion, Two Piece (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08AD2)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 13 1/2"), 22"OD x 3 1/2"ID x 1 1/2"P (CMP22TRBCR)
- Ekena Millwork Ceiling Medallions