Shop All Window Shutters
Ekena Millwork
Custom Size Cathedral Top Center Mullion Open Louver Shutter, w/Installation Shutter-Lok's, 10580018
Mfr # 00010580018
Zoro # G705002092
product price: $307.99
/pr
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 3/4"
- Color Tuxedo Grey
- Material Vinyl
- Shutter Top Shape Arched Cathedral Top
- Shutter Design Center Mullion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # 00010580018
- Zoro # G705002092
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 5 3/4" |
Height | 80" |
Details
Color | Tuxedo Grey |
Material | Vinyl |
Item | Window Shutter |
Shutter Top Shape | Arched Cathedral Top |
Shutter Design | Center Mullion |
Shutter Type | Open Louver |
Description
Dress up your windows with our vinyl shutters. Our selection includes the popular Cathedral Open Louver Window Shutter in varying sizes to meet your needs. The arched Cathedral top gives this standard shutter just the right amount of style to accent the exterior of your home. Our Cathedral window shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl Cathedral shutters are great alternatives to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Affordably priced
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE SunTex 80 36 in. W X 100 ft. L Black Polyester Sun Screen Cloth (3000048)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8326.260)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05900BL (LP2S14X05900BL)
- LAUREY 2" Windsor Leaf Knob, Venetian Bronze (24977)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WH (LP2S14X06700WH)
- EKENA MILLWORK Spaced Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 23"W x 29"H (RBS06S23X029RWR)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Three Board Spaced (3 Batten), Board-n-Batten Shutters, S31260023 (S31260023)
- EKENA MILLWORK Builders Edge, Standard Cottage Style Raised Panel Shutters, 30140167002 (030140167002)
- EKENA MILLWORK Builders Edge, Cottage Style, Raised Panel Shutters, 30140167030 (030140167030)
- EKENA MILLWORK 18"W x 76"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X76UNH)
- AWNTECH , Window/Entry Awning 3-3/8'W x 2'H x 3'D Black/White (EF23-3KW)
- Ekena Millwork Window Shutters