Shop All Rafter Tails
Ekena Millwork
Crestline Rough Sawn Rafter Tail, Western Red Cedar, 4"W x 12"H x 48"L
Mfr # RFT04X12X48CRE00RWR
Zoro # G304832175
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Rough Sawn
- Size (Height x Length) 12"H x 48"L
- Width 4"W
- Wood Species Western Red Cedar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # RFT04X12X48CRE00RWR
- Zoro # G304832175
- Country of Origin United States
- Category Rafter Tails
Dimensions
Size (Height x Length) | 12"H x 48"L |
Width | 4"W |
Details
Finish | Rough Sawn |
Wood Species | Western Red Cedar |
Description
Our Rustic Collection is an instant classic. Our Rustic wood millwork utilizes the technologies of today to build the 'log and timber' wood products that have been in architecture for centuries. Because our products are not kiln dried, each item in our Rustic Collection is 100% unique and will contain the natural variations that the wood species offers. Your wood bracket, corbel, rafter tail, will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & cracks. These natural variations are what make the Rustic Collection stand out from the rest. Be proud of your project; stand out from the cookie-cutter homes; use the Rustic Collection family of products. Authentic detail and craftsmanship.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO P364R16 16' Hemmed Vinyl Weatherstrip for 5/8" Gap (P364R16)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Nickel (LV101 NI GRIP-KN NI)
- VON DUPRIN Dark Bronze Hex Dogging 050114313 (050114313)
- PRIME-LINE Single Cylinder Deadbolt Brass Slam Lock with Flat and Angle Strikes Single Pack (SE 14326)
- EKENA MILLWORK 6in. W x 6in. H x 20in. L Block Woodgrain TimberThane Rafter Tail, Primed Tan (RFTUR06X06X20BLKRCPR)
- EKENA MILLWORK Standard Newport Architectural Grade PVC Rafter Tail, 4"W X 8"H X 36"L (RFTP04X08X36NEW)
- EKENA MILLWORK Newport Rough Sawn Rafter Tail, Western Red Cedar, 4"W x 8"H x 16"L (RFT04X08X16NEW00RWR)
- EKENA MILLWORK Newport Smooth Rafter Tail, Douglas Fir, 3 1/2"W x 6"H x 48"L (RFT04X06X48NEW00SDF)
- EKENA MILLWORK Newport Rough Sawn Rafter Tail, Douglas Fir, 6"W x 10"H x 24"L (RFT06X10X24NEW00RDF)
- EKENA MILLWORK Newport Smooth Rafter Tail, Western Red Cedar, 3 1/2"W x 8"H x 24"L (RFT04X08X24NEW00SWR)
- EKENA MILLWORK Carmel Rough Sawn Rafter Tail, Western Red Cedar, 4"W x 8"H x 18"L (RFT04X08X18CAR00RWR)
- Ekena Millwork Rafter Tails