Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC2005ETPCSCS
Zoro # G705057696
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 20" x 5'H
- Capital & Base Style Standard Capital & Base
- Top Width (In.) 14"
- Taper Style Tapered
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CC2005ETPCSCS
- Zoro # G705057696
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 20" |
Size (Width x Height) | 20" x 5'H |
Size (Height) | 5' |
Top Width (In.) | 14" |
Details
Capital & Base Style | Standard Capital & Base |
Taper Style | Tapered |
Material | PVC |
Design | Smooth |
Series | Craftsman Classic |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 23 5/8" Outside Width _x000D_
Cap: 17 5/8" Outside Width _x000D_
Bottom Shaft: 18 3/8" Inside Width _x000D_
Top Shaft: 12 3/8" Inside Width
_x000D_
Base: 23 5/8" Outside Width _x000D_
Cap: 17 5/8" Outside Width _x000D_
Bottom Shaft: 18 3/8" Inside Width _x000D_
Top Shaft: 12 3/8" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE T-Knob 1-15/16 Inch X 15/16 Inch (H077878CH)
- ASPECT Aspect Stone 6X24 Charcoal Slate Backspl (A9082)
- PEMKO S773W20 20' Adhesive Perimeter Gasketing White (S773W20)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 BRW 619 CEN)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC2004ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1608ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1605ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC2008ETPSTST)
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 23,000 lbs), Non-Tapered, FLuted (EA0608ENFSGTUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Prairie Capital & Prairie Base (CC0604ENPPRPR)
- EKENA MILLWORK 7 7/8"W x 90 1/2"H x 2 1/2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02FL)
- Ekena Millwork Columns & Posts