Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC1608ETPCSCS
Zoro # G005057075
product price: $616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 16" x 8'H
- Capital & Base Style Standard Capital & Base
- Top Width (In.) 12"
- Taper Style Tapered
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CC1608ETPCSCS
- Zoro # G005057075
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 16" |
Size (Width x Height) | 16" x 8'H |
Size (Height) | 8' |
Top Width (In.) | 12" |
Details
Capital & Base Style | Standard Capital & Base |
Taper Style | Tapered |
Material | PVC |
Series | Craftsman Classic |
Design | Smooth |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 19 5/8" Outside Width _x000D_
Cap: 15 5/8" Outside Width _x000D_
Bottom Shaft: 14 3/8" Inside Width _x000D_
Top Shaft: 10 3/8" Inside Width
_x000D_
Base: 19 5/8" Outside Width _x000D_
Cap: 15 5/8" Outside Width _x000D_
Bottom Shaft: 14 3/8" Inside Width _x000D_
Top Shaft: 10 3/8" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE 6-Pin Keyblank, FG Keyway, Embossed Logo Only, 50 Pack (35-101 FG (50PK))
- KEY SYSTEMS Vel-Key Portable Key Case 24 Tags (Zipper Case) (101)
- EMTEK Providence Knob 2-3/8in Backset Passage with Quincy Rose for 1-1/4in to 2in Door Flat Black Finish (8131PUS19)
- PRIMELINE TOOLS Casement Window Operator, Right Hand, Teardrop Body, Bronze, 9 in. Arm (Single Pack) (H 3511)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1004ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1206ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1604ETPCSCS)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 8"W x 90"H x 2"P (PILP08X090FL02-2)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Square Corner Raised Panel Column (EC0608ENRSTST)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (For Post Wrap Installation), Non-Tapered, FLuted (EA0808RNFSATUTU)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H Split Maple Reed Post (P2S-MP)
- Ekena Millwork Architectural Columns